LS2121-3
Littelfuse Power Distribution Blocks, POWR-BLOKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS2121-3

Littelfuse Power Distribution Blocks, POWR-BLOKS Series
In stock
Item Number
LS2121-3
MFG Item Number
LS2121-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, POWR-BLOKS Series
Item #
LS2121-3
ACS 600V DISTRIBUTION BLK 150A 3 POLE

POWR-BLOKS Series Information

POWR‑BLOKSTM power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap‑off point, or splitting primary power into secondary circuits. Lx2xxx‑DIN series offers integral DIN‑Rail mount and an optional hinged safety cover. Optional power distribution block covers provide protection against accidental shorting between poles caused by loose wires, tools, or other conductive material. They also protect personnel from accidentally contacting energized connectors. To order protective covers, match the number of poles for the block to the cover.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS2121-3
Item Number LS2121-3
Manufacturer Littelfuse
Product Series POWR-BLOKS
Family Series Littelfuse Power Distribution Blocks, POWR-BLOKS Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 150 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 1/0-18 AWG
Output Wire Range 1/0-18 AWG
Includes Cover No
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CSA, UL
RoHS Yes
Net Weight 0.87 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved