NLN350
Littelfuse Fuses, NLN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NLN350

Littelfuse Fuses, NLN Series
In stock
Item Number
NLN350
MFG Item Number
NLN350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NLN Series
Item #
NLN350
FUS 250V O/T CLASS K5 350A

NLN Series Information

  • Voltage Rating of 250V AC/DC
  • 50kA AC Interrupting Rating
  • Economical
  • UL Listed and CSA Certified
NLN series fuses provide low cost protection for general‑purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NLN350
Item Number NLN350
Manufacturer Littelfuse
Product Series NLN
Family Series Littelfuse Fuses, NLN Series
Current Rating 350 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 53.2 mm
Body Length (mm) 219.1 mm
Diameter (in) 2.09 "
Body Length (in) 8.63 "
Approvals CSA, UL
RoHS No
Net Weight 0.767 lbs
Gross Weight 2.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved