NLS500
Littelfuse Fuses, NLS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NLS500

Littelfuse Fuses, NLS Series
In stock
Item Number
NLS500
MFG Item Number
NLS500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NLS Series
Item #
NLS500
FUS 600V O/T CLASS K5 500A

NLS Series Information

  • Voltage Rating of 600V AC
  • 50kA AC Interrupting Rating
  • Economical
  • UL Listed and CSA Certified
NLS series fuses provide low cost protection for general‑purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NLS500
Item Number NLS500
Manufacturer Littelfuse
Product Series NLS
Family Series Littelfuse Fuses, NLS Series
Current Rating 500 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 78.6 mm
Body Length (mm) 339.7 mm
Diameter (in) 3.09 "
Body Length (in) 13.37 "
Approvals CSA, UL
RoHS No
Net Weight 5.1 lbs
Gross Weight 5.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved