PGR-4300-24
Littelfuse Protection Relays, PGR-4300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PGR-4300-24

Littelfuse Protection Relays, PGR-4300 Series
In stock
Item Number
PGR-4300-24
MFG Item Number
PGR-4300-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PGR-4300 Series
Item #
PGR-4300-24
GENERATOR GROUND FAULT RELAY-24VDCSUPPLY

PGR-4300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PGR-4300-24
Item Number PGR-4300-24
Manufacturer Littelfuse
Product Series PGR-4300
Family Series Littelfuse Protection Relays, PGR-4300 Series
Voltage Supported 24 V
Hi Pwr (Over Vltg) Trip Yes
Mounting DIN Rail, Panel, Surface
Approvals UL
Net Weight 1.675 lbs
Gross Weight 1.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved