SLC15
Littelfuse Fuses, SLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLC15

Littelfuse Fuses, SLC Series
In stock
Item Number
SLC15
MFG Item Number
SLC15
Series
SLC15 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SLC Series
Item #
SLC15
Fuse, 15A, 600VAC, G, Time Delay

SLC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLC15
Item Number SLC15
Manufacturer Littelfuse
Product Series SLC
Family Series Littelfuse Fuses, SLC Series
Current Rating 15 A
Voltage (AC) 600 VAC
Voltage (DC) 170 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 33.3 mm
Diameter (in) 0.41 "
Body Length (in) 1.31 "
Approvals CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved