SLC1
Littelfuse Fuses, SLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLC1

Littelfuse Fuses, SLC Series
In stock
Item Number
SLC1
MFG Item Number
SLC1
Series
SLC1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SLC Series
Item #
SLC1
Fuse, 1A, 600VAC , G, Time Delay

SLC Series Information


Specifications

Specifications
Manufacturer Part Number SLC1
Item Number SLC1
Manufacturer Littelfuse
Product Series SLC
Family Series Littelfuse Fuses, SLC Series
Current Rating 1 A
Voltage (AC) 600 VAC
Voltage (DC) 170 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 33.3 mm
Diameter (in) 0.41 "
Body Length (in) 1.31 "
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.0165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved