SPF20
Littelfuse Fuses, SPF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPF20

Littelfuse Fuses, SPF Series
In stock
Item Number
SPF20
MFG Item Number
SPF20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SPF Series
Item #
SPF20
Fuse, 20A, 1000VDC, Solar

SPF Series Information

  • Designed to both UL and IEC Photovoltaic Specifications
  • UL 2579 Listed 1000 VDC Maximum
  • 1‑30 Amps Ratings Available
  • 20kA Interrupting Rating
  • Both PCB mount and dead‑front holder options available
Littlefuse's SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10 x 38 mm) can safely protect PV modules and conductors from reverseovercurrent conditions. As PV systems have grown in size, so have the corresponding voltage requirements. This increase in system voltage has typically been intended to minimize power loss associated with long conductor runs. Standard circuit protection devices are not designed to completely protect photovoltaic panels. However, the SPF series is UL Listed to safely interrupt faulted circuits up to this demanding voltage level. Littelfuse offers 13 ampere ratings to match specific requirements in a variety of applications.

Applications
  • Combiner boxes
  • Inverters
  • Battery charge controllers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPF20
Item Number SPF20
Manufacturer Littelfuse
Product Series SPF
Family Series Littelfuse Fuses, SPF Series
Current Rating 20 A
Voltage (DC) 1,000 VDC
Characteristic Power
Package Type Cartridge
Interrupt Rating 20KA @ 1,000 VDC
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals IEC, UL, VDE
RoHS Yes
Length (In) 1.5 "
Net Weight 0.015 lbs
Gross Weight 0.018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved