V271HA40
Littelfuse Metal Oxide Varistors, HA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V271HA40

Littelfuse Metal Oxide Varistors, HA Series
In stock
Item Number
V271HA40
MFG Item Number
V271HA40
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, HA Series
Item #
V271HA40
HA Varistor 40MM Rohs / Lead Free

HA Series Information

  • Wide Operating Voltage Range
  • High Energy Absorption Capability
  • High Peak Pulse Current Capability
  • Rigid Terminal for Secure Mounting
  • RoHS Compliant
Ha series transient surge suppressors are industrial high energy metal oxide varistors. They are designed to provide secondary surge protection in the outdoor and service entrance environment, and also in industrial applications for motor controls and power supplies used in the oil‑drilling, mining, and transportation fields.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V271HA40
Item Number V271HA40
Manufacturer Littelfuse
Product Series HA
Family Series Littelfuse Metal Oxide Varistors, HA Series
Typical Capacitance (pf) 0.0000000045 pF
Max Applied Voltage RMS 275 V
Max Applied Voltage DC 369 VDC
Min Varistor Peak Volts 389 V
Max Varistor Peak Volts 473 V
Energy (Joules) 400 J
Max Clamping Volts 690 V
Peak Current 40,000 A
Phase Single
Approvals CSA, UR
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved