V480LA40AP
Littelfuse Metal Oxide Varistors, LA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V480LA40AP

Littelfuse Metal Oxide Varistors, LA Series
In stock
Item Number
V480LA40AP
MFG Item Number
V480LA40AP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, LA Series
Item #
V480LA40AP
Radial Varistor 14MM Rohs / Lead

LA Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V480LA40AP
Item Number V480LA40AP
Manufacturer Littelfuse
Product Series LA
Family Series Littelfuse Metal Oxide Varistors, LA Series
Typical Capacitance (pf) 270 pF
Max Applied Voltage RMS 480 Vrms
Max Applied Voltage DC 640 VDC
Energy (Joules) 105 J
Max Clamping Amps 50 A
Max Clamping Volts 1240 V
Peak Current 4,500 A
Lead Type Straight(Bulk)
Marking on Part P480L40
Approvals CSA, UR, VDE
Net Weight 0.0075 lbs
Gross Weight 0.0075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved