11B14500440
Lovato Contactors, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11B14500440

Lovato Contactors, B Series
In stock
Item Number
11B14500440
MFG Item Number
11B14500440
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B Series
Item #
11B14500440
Contactor, 3-P B145.00 440/480V

B Series Information

  • Coil Operates Indifferently on AC or DC Supply Voltage
  • Three Frame sizes offering 11 different Contactors
  • Coil Removable without Disconnecting Power Wiring
  • Red Indicator when Contactor is energized
  • Unique Right Angle Magnet Design
  • Screw Termination

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11B14500440
Item Number 11B14500440
Manufacturer Lovato
Product Series B
Family Series Lovato Contactors, B Series
Nominal Coil Voltage 480 VAC
Coil Voltage 440 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 190-250 A
UL Motor Switching (AC3) 150 A
Max HP 200/208V 3PH 50 hp
Max HP 230/240V 3PH 50 hp
Max HP 460/480V 3PH 100 hp
Max HP 575/600V 3PH 125 hp
Net Weight 11.8609 lbs
Gross Weight 11.8609 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved