11B250400220
Lovato Contactors, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11B250400220

Lovato Contactors, B Series
In stock
Item Number
11B250400220
MFG Item Number
11B250400220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B Series
Item #
11B250400220
Contactor, 4-P B250.4.00 220/240

B Series Information

  • Coil Operates Indifferently on AC or DC Supply Voltage
  • Three Frame sizes offering 11 different Contactors
  • Coil Removable without Disconnecting Power Wiring
  • Red Indicator when Contactor is energized
  • Unique Right Angle Magnet Design
  • Screw Termination

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11B250400220
Item Number 11B250400220
Manufacturer Lovato
Product Series B
Family Series Lovato Contactors, B Series
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 4NO
Termination Screw
General Purpose (AC1) 250-350 A
UL Motor Switching (AC3) 350 A
Net Weight 24.5154 lbs
Gross Weight 24.5154 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved