11LMS252V5T
Lovato Manual Motor Protectors, LMS25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11LMS252V5T

Lovato Manual Motor Protectors, LMS25 Series
In stock
Item Number
11LMS252V5T
MFG Item Number
11LMS252V5T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, LMS25 Series
Item #
11LMS252V5T
Manual Motor Protector, 1.6-2.5A

LMS25 Series Information

  • Thirteen Adjustment Ranges from 0.1 A to 25 A
  • 100,000/100,000 Cycle Electrical/Mechanical Life
  • Magnetic Trip Indicator
  • DIN Rail Mounting
  • IP20 Protection
The LMS25 manual motor starter is particularly suitable for controlling small operating machines. Releases and auxiliary contacts also make it suitable for more complex uses. The LMS25 manual motor starter is suitable for isolation according to IEC/EN 60947 standards. Wall and flush‑mount enclosures allow installation of the LMS25 starter in the most disparate environmental conditions (dust, humidity, aggressive environmental agents, etc.).

Videos

Specifications

Specifications
Manufacturer Part Number 11LMS252V5T
Item Number 11LMS252V5T
Manufacturer Lovato
Product Series LMS25
Family Series Lovato Manual Motor Protectors, LMS25 Series
Operating Current 25 A
IP Rating IP20
FLA Adjustment Range 1.6-2.5
HP 230/240V 1PH 0.167 hp
HP 200/208V 3PH 0.5 hp
HP 230/240V 3PH 0.5 hp
HP 460/480V 3PH 1 hp
HP 575/600V 3PH 1.5 hp
Phase 1, 3
Poles 3
Trip Class Class 10
Approvals cULus, EAC
Net Weight 0.55 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved