11RF95333
Lovato Overload Relays, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11RF95333

Lovato Overload Relays, BF Series
In stock
Item Number
11RF95333
MFG Item Number
11RF95333
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Overload Relays, BF Series
Item #
11RF95333
Thermal Overload Relay Rf95/3

BF Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BF series are three poles three phase and non single phase sensitive.

Specifications

Specifications
Manufacturer Part Number 11RF95333
Item Number 11RF95333
Manufacturer Lovato
Product Series BF
Family Series Lovato Overload Relays, BF Series
Current Setting Range 20-33 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Manual
Connection Type Direct Mounting
Ambient Temperature Range -4-131 °F
Approvals cUL, UL
Net Weight 0.7848 lbs
Gross Weight 0.7855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved