8LM2TJ200
Lovato Switches, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TJ200

Lovato Switches, LM2T Series
In stock
Item Number
8LM2TJ200
MFG Item Number
8LM2TJ200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LM2T Series
Item #
8LM2TJ200
Spring Return 2 Directional Joy

LM2T Series Information

  • Two or Four Position with or without Mechanical Interlock
  • 690V Rated Insulation Voltage, 10A Rated Thermal Current
  • IP65 Protection Rating
  • Spring‑Return or Maintained Positions
  • NBR Rubber Sealing Boot
  • Joystick is Supplied with Mounting Adapter and Contact Elements


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TJ200
Item Number 8LM2TJ200
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Standard Lever
Terminal Type Screw
Up Position Spring Return
Down Position Spring Return
Left Position Blocked
Right Position Blocked
Up Position Contacts 1NO
Down Position Contacts 1NO
Left Position Contacts None
Right Position Contacts None
Max Voltage 690 VAC, 690 VDC
Current (A) 10 A
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
IP Rating IP65
Approvals CCC, cULus, EAC
Comments Any mounting position allowed
Net Weight 0.2139 lbs
Gross Weight 0.2139 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved