8LM2TJ201
Lovato Switches, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TJ201

Lovato Switches, LM2T Series
In stock
Item Number
8LM2TJ201
MFG Item Number
8LM2TJ201
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, LM2T Series
Item #
8LM2TJ201
Maintained 2 Directional Joy Stick

LM2T Series Information

  • Two or Four Position with or without Mechanical Interlock
  • 690V Rated Insulation Voltage, 10A Rated Thermal Current
  • IP65 Protection Rating
  • Spring‑Return or Maintained Positions
  • NBR Rubber Sealing Boot
  • Joystick is Supplied with Mounting Adapter and Contact Elements


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TJ201
Item Number 8LM2TJ201
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Standard Lever
Terminal Type Screw
Up Position Maintained
Down Position Maintained
Left Position Blocked
Right Position Blocked
Up Position Contacts 1NO
Down Position Contacts 1NO
Left Position Contacts None
Right Position Contacts None
Max Voltage 690 VAC, 690 VDC
Current (A) 10 A
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
IP Rating IP65
Approvals CCC, cULus, EAC
Comments Any mounting position allowed
Net Weight 0.2161 lbs
Gross Weight 0.2161 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved