8LM2TP110
Lovato Potentiometers, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TP110

Lovato Potentiometers, LM2T Series
In stock
Item Number
8LM2TP110
MFG Item Number
8LM2TP110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, LM2T Series
Item #
8LM2TP110
Pot Operator, Operator Only, IP65,

LM2T Series Information

  • Graduated Scale or Variable Index Displayed on Face
  • Suitable for Potentiometers with 6‑6.3mm/0.24‑0.25in Shaft Diameter
  • Minimum Shaft Length of 40mm/1.6in
  • IP65 Rated
  • Mechanical Life of 300,000 Cycles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TP110
Item Number 8LM2TP110
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Potentiometers, LM2T Series
Number of Turns 1
Potentiometer Included No
Mounting Style Panel Mount
Operator Type Knob
Shaft Length 1.6 "
Shaft Diameter 0.25 "
Knob Color Black
Bezel Round Chrome
Approvals CCC, EAC
Comments Variable index displayed on face
Net Weight 0.14 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved