The store will not work correctly when cookies are disabled.
BF0022D048
Lovato Control Relays, BF Series
MFG Item Number
BF0022D048
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Control Relays, BF Series
Control Relay, 4-P 2NO/2NC, 48VDC
- AC and DC versions of the same Size
- Distinct Contact Status Indication
- Low Consumption DC version
- AC or DC Auxiliary Supply
- Mechanical Interlock
- Quick Connect
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BF0022D048 |
Item Number |
BF0022D048 |
Manufacturer |
Lovato |
Product Series |
BF |
Family Series |
Lovato Control Relays, BF Series |
Nominal Coil Voltage |
48 VDC |
Coil Voltage |
48 VDC |
Number of Poles |
4 |
Contact Configuration |
2NO, 2NC |
Thermal Current (A) |
10 A |
Termination |
Clamp Screw |
Mounting |
DIN Rail, Panel |
Approvals |
UL |
Net Weight |
1.0891 lbs |
Gross Weight |
1.1035 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved