BF0031A46060
Lovato Control Relays, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BF0031A46060

Lovato Control Relays, BF Series
In stock
Item Number
BF0031A46060
MFG Item Number
BF0031A46060
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, BF Series
Item #
BF0031A46060
Control Relay, 4-P 3NO/1NC, 460VAC

BF Series Information

  • AC and DC versions of the same Size
  • Distinct Contact Status Indication
  • Low Consumption DC version
  • AC or DC Auxiliary Supply
  • Mechanical Interlock
  • Quick Connect

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BF0031A46060
Item Number BF0031A46060
Manufacturer Lovato
Product Series BF
Family Series Lovato Control Relays, BF Series
Nominal Coil Voltage 480 VAC
Coil Voltage 460 VAC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current (A) 10 A
Termination Clamp Screw
Mounting DIN Rail, Panel
Approvals UL
Net Weight 0.7937 lbs
Gross Weight 0.7937 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved