BF0040L024
Lovato Control Relays, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BF0040L024

Lovato Control Relays, BF Series
In stock
Item Number
BF0040L024
MFG Item Number
BF0040L024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, BF Series
Item #
BF0040L024
Control Relay, 4-P N/O, 24VDC Coil,

BF Series Information

  • AC and DC versions of the same Size
  • Distinct Contact Status Indication
  • Low Consumption DC version
  • AC or DC Auxiliary Supply
  • Mechanical Interlock
  • Quick Connect

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BF0040L024
Item Number BF0040L024
Manufacturer Lovato
Product Series BF
Family Series Lovato Control Relays, BF Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Number of Poles 4
Contact Configuration 4NO
Thermal Current (A) 10 A
Termination Clamp Screw
Mounting DIN Rail, Panel
Low Power Consumption Yes
Approvals UL
Net Weight 1.1067 lbs
Gross Weight 1.1067 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved