FB02A1P
Lovato Fuseblocks & Holders, FB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB02A1P

Lovato Fuseblocks & Holders, FB Series
In stock
Item Number
FB02A1P
MFG Item Number
FB02A1P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, FB Series
Item #
FB02A1P
Fuse Holder 1P 14X51

FB Series Information

  • Finger saves IEC IP20 Protection against accidental contact with live parts
  • UL and CSA Certified
  • Status Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FB02A1P
Item Number FB02A1P
Manufacturer Lovato
Product Series FB
Family Series Lovato Fuseblocks & Holders, FB Series
Microswitch No
Max Current 50 A
Voltage 690 V
Poles 1
Fuse Size (mm) 14x51 mm
Mounting Type DIN Rail Mount
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals IEC
Net Weight 0.04152 lbs
Gross Weight 0.24913 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved