FB03A1N
Lovato Fuseblocks & Holders, FB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB03A1N

Lovato Fuseblocks & Holders, FB Series
In stock
Item Number
FB03A1N
MFG Item Number
FB03A1N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, FB Series
Item #
FB03A1N
Fuse Holder 1P+N 22X58

FB Series Information

  • Finger saves IEC IP20 Protection against accidental contact with live parts
  • UL and CSA Certified
  • Status Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FB03A1N
Item Number FB03A1N
Manufacturer Lovato
Product Series FB
Family Series Lovato Fuseblocks & Holders, FB Series
Microswitch No
Max Current 125 A
Voltage 690 V
Poles 1 + Neutral
Fuse Size (mm) 22x58 mm
Connection Type Screw Terminal
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals IEC
Net Weight 0.2601 lbs
Gross Weight 0.7804 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved