The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GA016C
Lovato Disconnect Switches, GA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, GA Series
Disconnect Switch, 3-P, 16A/600V,
Compact Size Accessory Flexibility Multiple Certifications These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
UL and CSA Certified Mountable poles/add‑on blocks
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
GA016C
Item Number
GA016C
Manufacturer
Lovato
Product Series
GA
Family Series
Lovato Disconnect Switches, GA Series
Poles
3
Current Rating
16 A
Operator Type
Selector
Mounting
DIN
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1P
1 hp
Approvals
CSA, UL
RoHS
No
Net Weight
0.3527 lbs
Gross Weight
0.3725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved