GAX42040A
Lovato Miscellaneous, GA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GAX42040A

Lovato Miscellaneous, GA Series
In stock
Item Number
GAX42040A
MFG Item Number
GAX42040A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

GA Series
Item #
GAX42040A
4th Power Pole, 40A Max,

GA Series Information

  • Fourth Pole Add On
  • Compact and Modular Size
  • 1000V IEC Rated Insulation Voltage

Specifications

Specifications
Item Number GAX42040A
Manufacturer Part Number GAX42040A
Ships Factory Direct No
Family Series Lovato Miscellaneous, GA Series
Product Series GA
Manufacturer Lovato
Net Weight 0.075 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved