GAX63
Lovato Industrial Accessories, GAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GAX63

Lovato Industrial Accessories, GAX Series
In stock
Item Number
GAX63
MFG Item Number
GAX63
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, GAX Series
Item #
GAX63
Selector Handle, Red/Ylw, Bezel Mnt,

GAX Series Information

  • Choice of Handle Fixing: Ring or Screw
  • Available in Red or Black
  • Selector Handle

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GAX63
Item Number GAX63
Manufacturer Lovato
Product Series GAX
Family Series Lovato Industrial Accessories, GAX Series
Shaft Size 0.2 "
Padlockable Yes
Defeatable No
Handle Type Selector Handle
IP Rating IP65
Net Weight 0.1499 lbs
Gross Weight 0.1499 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved