KPB1L11
Lovato Limit Switches, KP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KPB1L11

Lovato Limit Switches, KP Series
In stock
Item Number
KPB1L11
MFG Item Number
KPB1L11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, KP Series
Item #
KPB1L11
Top Roller Prewired Metal

KP Series Information

  • Prewired Limit Switches
  • IP67 Aluminum Body Housing
  • Available with Plunger, Lever, or Wobble Stick Actuator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KPB1L11
Item Number KPB1L11
Manufacturer Lovato
Product Series KP
Family Series Lovato Limit Switches, KP Series
Contacts 1NO/1NC
Contact Rating (480 VAC) 5 A
Connection Type Wire Leads
Cable Length 0.2 m, 0.66 '
Hazardous Location Rated No
Housing Material Aluminum-Zinc
Indicator No
IEC Protection Rating IP67
Approvals UL
Net Weight 0.6393 lbs
Gross Weight 0.6393 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved