LPL3
Lovato Pilot Lights, PLHEAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPL3

Lovato Pilot Lights, PLHEAD Series
In stock
Item Number
LPL3
MFG Item Number
LPL3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, PLHEAD Series
Item #
LPL3
Pilot Light Head, Green,

PLHEAD Series Information

  • 22mm Mounting Size
  • Available in Green, Red, Yellow, Blue, or Transparent
  • Many Accessories Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPL3
Item Number LPL3
Manufacturer Lovato
Product Series PLHEAD
Family Series Lovato Pilot Lights, PLHEAD Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Green
Bezel Style Black Plastic
IP Rating IP66, IP67, IP69K
Approvals CCC, cULus, EAC
Comments For use with LPX L LED elements and LPX AU120 Mounting Adapter
Gross Weight 0.0225 lbs
Net Weight 0.0026 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved