M1P0091223060B5
Lovato Starters, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1P0091223060B5

Lovato Starters, M Series
In stock
Item Number
M1P0091223060B5
MFG Item Number
M1P0091223060B5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, M Series
Item #
M1P0091223060B5
3Ph Starter, 230V, Start/Stop,

M Series Information

  • Direct‑on‑Line Starters ‑ Full Voltage Across the Line
  • Non‑Reversing Three Phase
  • Enclosed with Thermal Overload Relay

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1P0091223060B5
Item Number M1P0091223060B5
Manufacturer Lovato
Product Series M
Family Series Lovato Starters, M Series
Style Open
Industry Standard IEC
Poles 3
Coil Voltage 230 VAC
Nominal Coil Voltage 240 VAC
UL Motor Starting (AC3) 38
General Purpose (AC1) 45
Max HP 120V 1PH 3 hp
Max HP 230/240V 1PH 7.5 hp
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 30 hp
Coil Type Magnetic
Overload Type Thermal
Termination Screw
Mounting Surface
Net Weight 1.965 lbs
Gross Weight 2.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved