RF200200
Lovato Overload Relays, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF200200

Lovato Overload Relays, B Series
In stock
Item Number
RF200200
MFG Item Number
RF200200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, B Series
Item #
RF200200
Thermal Overload Relay Rf200

B Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload B series are three poles three phase with or without single phase sensitive.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF200200
Item Number RF200200
Manufacturer Lovato
Product Series B
Family Series Lovato Overload Relays, B Series
Type Thermal
Current Setting Range 120-200 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Direct Mounting, Screw Fixing
Ambient Temperature Range -13-140 °F
Approvals cUL, UL
Net Weight 4.6518 lbs
Gross Weight 4.6518 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved