RF380016
Lovato Overload Relays, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF380016

Lovato Overload Relays, BF Series
In stock
Item Number
RF380016
MFG Item Number
RF380016
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, BF Series
Item #
RF380016
Thermal Overload Relay 0,1-0,16A

BF Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BF series are three poles three phase and non single phase sensitive.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF380016
Item Number RF380016
Manufacturer Lovato
Product Series BF
Family Series Lovato Overload Relays, BF Series
Type Thermal
Current Setting Range 0.1-0.16 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Direct Mounting
Ambient Temperature Range -13-140 °F
Approvals cUL, UL
Net Weight 0.3439 lbs
Gross Weight 0.3439 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved