The store will not work correctly when cookies are disabled.
RF380100
Lovato Overload Relays, BF Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, BF Series
Overload Relay, 3-P, 0.63-1.00A
- Thermal Overload Relays between 0.09 and 420A
- Independent or Direct Mounting on Contactor
- Automatic and /or Manual Resetting
- Non Phase Failure Sensitive Version
- Thermistor Protection Relay
- Phase Failure Sensitive
Lovato Motor protection relays thermal overload BF series are three poles three phase and non single phase sensitive.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RF380100 |
Item Number |
RF380100 |
Manufacturer |
Lovato |
Product Series |
BF |
Family Series |
Lovato Overload Relays, BF Series |
Type |
Thermal |
Current Setting Range |
0.63-1 A |
Poles |
3 |
Output Contacts |
1NO, 1NC |
Trip Class |
Class 10 |
Reset Type |
Automatic, Manual |
Connection Type |
Direct Mounting |
Ambient Temperature Range |
-13-140 °F |
Approvals |
cUL, UL |
Net Weight |
0.3483 lbs |
Gross Weight |
0.3483 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved