02825
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02825

MARS Fans
In stock
Item Number
02825
MFG Item Number
02825
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
02825
5KCP29KG5855S

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02825
Item Number 02825
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 3.5 A
Fan Speed 1,075 RPM
Bearing Type Sleeve
Rotation Reversible
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved