03124
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03124

MARS Fans
In stock
Item Number
03124
MFG Item Number
03124
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
03124
5KCP39KGB906T MOTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03124
Item Number 03124
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 3.2 A
Fan Speed 1,625 RPM
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved