05414
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05414

MARS Fans
In stock
Item Number
05414
MFG Item Number
05414
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
05414
9 WATTS 115 CCW 1550 ALUMINUM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05414
Item Number 05414
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.6 A
Fan Speed 1,550 RPM
Rotation Counterclockwise
Net Weight 2.305 lbs
Gross Weight 2.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved