05422
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05422

MARS Fans
In stock
Item Number
05422
MFG Item Number
05422
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
05422
9 WATTS 230 CCW 1550 CAST IRON

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05422
Item Number 05422
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 0.3 A
Fan Speed 1,550 RPM
Rotation Counterclockwise
Net Weight 0 lbs
Gross Weight 3.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved