07004
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07004

MARS Fans
In stock
Item Number
07004
MFG Item Number
07004
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
07004
12643-1 FAN BLADE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07004
Item Number 07004
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 10 "
Rotation Reversible
Fan Speed 1,550 RPM
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved