07493
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07493

MARS Fans
In stock
Item Number
07493
MFG Item Number
07493
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
07493
10.0 CW 1/4 HUB BACK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07493
Item Number 07493
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 10 "
Pitch Degree 20 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved