17125
MARS Contactors, JARD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17125

MARS Contactors, JARD Series
In stock
Item Number
17125
MFG Item Number
17125
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, JARD Series
Item #
17125
DP Contactor, 2-P N/O, 24VAC Coil,

JARD Series Information

JARD Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. The universal mounting base allows replacement of most contactor brands. Power connections can be made with either screws & quick connects or lugs & quick connects depending on the style.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17125
Item Number 17125
Manufacturer MARS
Product Series JARD
Family Series MARS Contactors, JARD Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 30 A
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved