41113
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41113

MARS Fans
In stock
Item Number
41113
MFG Item Number
41113
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
41113
CSA50031 DOUBLE INLET WHEEL CW

Series Information

Specifications

Specifications
Manufacturer Part Number 41113
Item Number 41113
Manufacturer MARS
Family Series MARS Fans
Rotation Clockwise
Bore Size 0.5 "
Fan Speed 1,725 RPM
Net Weight 1.195 lbs
Gross Weight 1.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved