41114
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41114

MARS Fans
In stock
Item Number
41114
MFG Item Number
41114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
41114
CSA50016 DOUBLE INLET WHL CW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41114
Item Number 41114
Manufacturer MARS
Family Series MARS Fans
Rotation Clockwise
Bore Size 0.5 "
Fan Speed 1,000 RPM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved