61347
MARS Contactors, Centurion 2000 Class 45 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61347

MARS Contactors, Centurion 2000 Class 45 Series
In stock
Item Number
61347
MFG Item Number
61347
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Centurion 2000 Class 45 Series
Item #
61347
2P 30A 208-240V QC & SC TERM

Centurion 2000 Class 45 Series Information

  • Sems Screws Available on 25A, 30A, and 40A
  • Meets ARI‑780, UL, and CSA Standards
  • Binding Head Screws Optional on 40A
  • Class H Coil Insulation on 25‑60A
  • Interchangeable Mounting
  • Straight Thru Wiring
  • Compact Size
The Furnas Centurion 2000 Contactors offer a high new standard in definite purpose control. When used with an appropriate pilot device they can provide either low voltage protection or low voltage release. These controls have been designed with a low drop out voltage making them ideal for air conditioning, heating and refrigeration applications. The Centurion 2000 was designed to be a tougher, more compact, more versatile, and quieter contactor than ever before.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61347
Item Number 61347
Manufacturer MARS
Product Series Centurion 2000 Class 45
Family Series MARS Contactors, Centurion 2000 Class 45 Series
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2 NO
Termination Screw
Shunt No
Enclosure Open
DIN Mounting Yes
Locked Rotor 240/277V 180 A
Locked Rotor 480V 135 A
Locked Rotor 600V 110 A
Approvals CSA, UL
Net Weight 0.51 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved