73162
MARS Chemicals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73162

MARS Chemicals
In stock
Item Number
73162
MFG Item Number
73162
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Series
Item #
73162
ABS, PVC, CPVC Cement, 8oz. Can,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 73162
Item Number 73162
Manufacturer MARS
Family Series MARS Chemicals
Application Cement
Package 8 oz Can
Aerosol No
ESD Safe Yes
Safe for Most Plastics Yes
Flammable Yes
Ozone Safe Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved