73234
MARS Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73234

MARS Fittings
In stock
Item Number
73234
MFG Item Number
73234
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
73234
NYL ELBW 3/4BARB X 3/4MPT 4PK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 73234
Item Number 73234
Manufacturer MARS
Family Series MARS Fittings
Connection Type Barb to Male Thread
Angle 90 °
Trade Size 3/4 "
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Comments 3/4 in Barb to 3/4 in MPT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved