73243
MARS Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73243

MARS Fittings
In stock
Item Number
73243
MFG Item Number
73243
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
73243
NYL HOSE MENDER 3/8BARB 5PK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 73243
Item Number 73243
Manufacturer MARS
Family Series MARS Fittings
Connection Type Barb to Barb
Angle 90 °
Trade Size 3/8 "
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved