79072
MARS Tape, Cloth Duct Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79072

MARS Tape, Cloth Duct Tape Series
In stock
Item Number
79072
MFG Item Number
79072
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Cloth Duct Tape Series
Item #
79072
PROF SLVR DUCT TAPE 2INX 60 YD

Cloth Duct Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 79072
Item Number 79072
Manufacturer MARS
Product Series Cloth Duct Tape
Family Series MARS Tape, Cloth Duct Tape Series
Type Duct Tape
Roll Length 180 '
Colors Silver
Number of Rolls 1
Width 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved