79441
MARS Batteries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79441

MARS Batteries
In stock
Item Number
79441
MFG Item Number
79441
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, Series
Item #
79441
2 PACK D-CELL ALK BATTERIES

Series Information

Specifications

Specifications
Item Number 79441
Manufacturer Part Number 79441
Ships Factory Direct No
Manufacturer MARS
Family Series MARS Batteries
Size D
Voltage DC 1.5 VDC
Composition Alkaline
Termination Flat Contact
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved