83316
MARS Safety Switches, 833 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83316

MARS Safety Switches, 833 Series
In stock
Item Number
83316
MFG Item Number
83316
Series
This item cannot be canceled or returned
83316 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, 833 Series
Item #
83316
Fused Disconnect, 30A/240V Max, 1Ph,

833 Series Information

  • General duty or heavy duty type
  • 30 ‑ 100 current amps
  • 120 ‑ 600 Voltage
  • 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83316
Item Number 83316
Manufacturer MARS
Product Series 833
Family Series MARS Safety Switches, 833 Series
Switch Type General Duty
Number of Poles 2
Voltage 240 V
Current Rating 30 A
Fusible Yes
Neutral No
NEMA Rating NEMA 3R
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved