83323
MARS Safety Switches, 833 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83323

MARS Safety Switches, 833 Series
In stock
Item Number
83323
MFG Item Number
83323
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, 833 Series
Item #
83323
DISCONNECT 60A FUSED 3P U0653F

833 Series Information

  • General duty or heavy duty type
  • 30 ‑ 100 current amps
  • 120 ‑ 600 Voltage
  • 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83323
Item Number 83323
Manufacturer MARS
Product Series 833
Family Series MARS Safety Switches, 833 Series
Switch Type General Duty
Number of Poles 3
Voltage 240 V
Current Rating 60 A
Fusible Yes
Neutral No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved