83360
MARS Safety Switches, 833 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83360

MARS Safety Switches, 833 Series
In stock
Item Number
83360
MFG Item Number
83360
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, 833 Series
Item #
83360
FUSED SWITCH FR352 (600V)

833 Series Information

  • General duty or heavy duty type
  • 30 ‑ 100 current amps
  • 120 ‑ 600 Voltage
  • 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83360
Item Number 83360
Manufacturer MARS
Product Series 833
Family Series MARS Safety Switches, 833 Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 60 A
Fusible Yes
Neutral No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved