The store will not work correctly when cookies are disabled.
83388
MARS Safety Switches, 833 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Switches, 833 Series
DISCONNECT NONMETAL P065NA1
- General duty or heavy duty type
- 30 ‑ 100 current amps
- 120 ‑ 600 Voltage
- 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
83388 |
Item Number |
83388 |
Manufacturer |
MARS |
Product Series |
833 |
Family Series |
MARS Safety Switches, 833 Series |
Switch Type |
General Duty |
Number of Poles |
2 |
Current Rating |
60 A |
Fusible |
No |
Neutral |
No |
Composition |
Non-Metallic |
NEMA Rating |
NEMA 3R |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved