84122
MARS Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84122

MARS Conduit
In stock
Item Number
84122
MFG Item Number
84122
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
84122
3/4 NM SEALTITE UL 25ft./BAG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84122
Item Number 84122
Manufacturer MARS
Family Series MARS Conduit
Diameter 0.7 "
Feet/Pkg. 25 '
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Gray
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved